Kohler K1418-GCR-95 "Memoirs" 72" x 42" Air Tub
| Item: | K1418-GCR-95 |
| Finish: | Ice Grey |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $5,226.20 (Pricing is for Ice Grey)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 72'' x 42'' x 22'' |
| Length | 72" |
| Width | 42" |
| Height to Overflow | 16" |
| Maximum Water Capacity (Gallons) | 94 |
| Number of Jets | 122 |
| Adjustable Jets | Yes |
| Control Type | Lighted Keypad |
| Number Of Speeds | Variable |
| Weight | 150 lbs |
| Minimum Floor Support | 54 lbs |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-1/2" |
| Pump Hertz | 60 |
| Pump Horsepower | 1 HP |
| Pump Amps | 15 |
| Pump Voltage | 240 |
| Heater Included | Yes |
| Heater Hertz | 60 |
| Heater Amps | 3 |
| Heater Voltage | 240 |
| Material | Acrylic |
| Hard Wire Service Required | Yes |
| Features | • Zones of Control • BubbleMassage Airjets |
| Includes | Chromatherapy |
| Additional Information | Immediate Manual Purge Cycles |
| Bowl Length | 60" |
| Bowl Width | 30" |
| Height | 22" |
| Number of Bathers | 2 |
| Wattage | 300 Watts |
| Product Specifications |
| Warranty |


