X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1418-G-95 "Memoirs" 72" x 42" Air Tub

Item: K1418-G-95
Finish: Ice Grey
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72'' x 42'' x 22''
Length 72"
Width 42"
Height to Overflow 16"
Maximum Water Capacity (Gallons) 94
Number of Jets 122
Adjustable Jets Yes
Control Type Lighted Keypad
Number Of Speeds Variable
Weight 150 lbs
Minimum Floor Support 54 lbs
Drain Included No
Drain Location Center
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Horsepower 1 HP
Pump Amps 15
Pump Voltage 240
Heater Included Yes
Heater Hertz 60
Heater Amps 3
Heater Voltage 240
Construction Acrylic
Tub Construction Acrylics
Hard Wire Service Required Yes
Features Zones of Control
BubbleMassage Airjets
Additional Information Immediate Manual Purge Cycles
Bowl Depth 16"
Bowl Length 60"
Bowl Width 30"
Height 22"
Number of Bathers 2
Wattage 300 Watts