X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1418-CT-47 "Memoirs" 72" x 42" Whirlpool Bath

Item: K1418-CT-47
Finish: Almond
Online Availability: Please call for availability.
Select Finish:

List Price: $6,414.40

Price: $5,343.20 (Pricing is for Almond)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72'' x 42'' x 22''
Length 72"
Width 42"
Height to Overflow 16"
Maximum Water Capacity (Gallons) 94
Number of Jets 8
Adjustable Jets Yes
Control Type Back-Lit Keypad and Remote Control
Number Of Speeds Variable
Weight 140 lbs
Minimum Floor Support 45 lbs
Drain Location Center
Drain Hole Size 1-1/2"
Pump Hertz 50
Pump Amps 11
Pump Voltage 240
Heater Included Yes
Construction Acrylic
Tub Construction Acrylics
Hard Wire Service Required Yes
Voltage 240V
Features Color-Matched Jet Trim
Effervescent Ports
Includes 4 Chromatherapy Lights
Bowl Length 60"
Bowl Width 30"
Height 22"
Number of Bathers 2