X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1417-W1-0 "Memoirs" 72" X 36" Soaking Tub

Item: K1417-W1-0
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 72 x 42x 22
Length 42"
Width 72"
Depth 22"
Height to Overflow 16"
Maximum Water Capacity (Gallons) 94
Weight 86 lbs
Drain Included No
Drain Location Center
Drain Hole Size 1-1/2"
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Textured Bottom
Requires Dedicated Electric Circuit Yes
Features Bask heated lumbar support with three temperature settings