X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1417-W1-95 "Memoirs" 72" X 36" Soaking Tub

Item: K1417-W1-95
Finish: Ice Grey
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72 x 42x 22
Length 42"
Width 72"
Depth 22"
Height to Overflow 16"
Maximum Water Capacity (Gallons) 94
Weight 86 lbs
Drain Included No
Drain Location Center
Drain Hole Size 1-1/2"
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Textured Bottom
Requires Dedicated Electric Circuit Yes
Features Bask heated lumbar support with three temperature settings