X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1417-0 "Memoirs" 72" x 42" Soaking Tub

Item: K1417-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,804.45

Price: $1,443.56 (Pricing is for White)




Details and Dimensions

Tub Installation Type Drop In
Overall Size 72'' x 42'' x 22''
Length 72"
Width 42"
Height to Overflow 16"
Maximum Water Capacity (Gallons) 94
Drain Location Center
Construction Acrylic
Height 22"
Number of Bathers 1