Kohler K1417-96 "Memoirs" 72" x 42" Soaking Tub
| Item: | K1417-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,464.36 (Pricing is for Biscuit)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 72'' x 42'' x 22'' |
| Length | 72" |
| Width | 42" |
| Height to Overflow | 16" |
| Maximum Water Capacity (Gallons) | 94 |
| Drain Location | Center |
| Material | Acrylic |
| Height | 22" |
| Number of Bathers | 1 |
| Product Specifications |
| Warranty |


