X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1417-47 "Memoirs" 72" x 42" Soaking Tub

Item: K1417-47
Finish: Almond
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 72'' x 42'' x 22''
Length 72"
Width 42"
Height to Overflow 16"
Maximum Water Capacity (Gallons) 94
Drain Location Center
Construction Acrylic
Tub Construction Acrylics
Height 22"
Number of Bathers 1