X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1375-GCR-96 "Portrait" 72" x 42" Air Tub

Item: K1375-GCR-96
Finish: Biscuit
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72 x 42 x 22
Length 72"
Width 42"
Height to Overflow 16"
Maximum Water Capacity (Gallons) 100
Number of Jets 122
Number Of Speeds Variable
Weight 128 lbs
Minimum Floor Support 95 lbs
Drain Included No
Drain Location Center
Pump Hertz 60
Pump Horsepower 1 HP
Pump Amps 15
Pump Voltage 240
Heater Included Yes
Heater Hertz 60
Heater Amps 3
Heater Voltage 240
Construction Acrylic
Tile Flange No
Hard Wire Service Required Yes
ADA Compliant No
Features Chromatherapy
Zones of Control Feature
Height 22"
Integral Skirt/Apron No
Number of Bathers 2
Wattage 300 Watts