X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1357-LA-0 "Devonshire" 60'' x 32'' Whirlpool Bath

Item: K1357-LA-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 32'' x 20''
Length 60"
Width 32"
Depth 20"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 60
Number of Jets 8
Adjustable Jets Yes
Number Of Speeds 1
Weight 135 lbs
Minimum Floor Support 50 lbs
Drain Location Left
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Amps 7
Pump Voltage 120
Heater Included No
Construction Acrylic
Tile Flange Yes
Slip Resistant Surface Textured
Hard Wire Service Required Yes
Voltage 120V
Features Lumber Support And Armrests To Cradle The Body
Color-Matched Hydro-Massage Jets
Includes Pump With Air Switch And Grounding Type Plug-In Cord
Additional Information Integral Apron With Removable Access Panel
Bowl Length 51"
Bowl Width 24"
Integral Skirt/Apron Yes
Number of Bathers 1