X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K13552-CP "Kelston" Other Size Cabinet Knob

Item: K13552-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Length 1-1/8"
Diameter 0-3/4"
Construction Metal
Installation Hardware Included Yes