Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Toilet Tank Levers
> Kohler
>
K13503-BN
Kohler K13503-BN "Kelston" Towel Bar
| Item: | K13503-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $91.92 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Towel Bar Configuration | Double Towel Bar |
| Bar Length | 24" |
| Overall Length | 26-13/32" |
| Overall Height | 4-5/16" |
| Construction | Metal |
| Bracket Diameter | 2-7/16" |
| Extension From Wall | 6-11/16" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


