X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K13502-CP "Kelston" Towel Bar

Item: K13502-CP
Finish: Polished Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $61.35

Price: $48.16 (Pricing is for Polished Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 30"
Overall Length 32-7/16"
Construction Metal
Bracket Diameter 2-7/16"
Extension From Wall 3-15/16"
Mounting Hardware Included Yes