X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K13501-CP "Kelston" Towel Bar

Item: K13501-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 26-13/32"
Construction Metal
Bracket Diameter 2-7/16"
Extension From Wall 3-15/16"
Mounting Hardware Included Yes