X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1239-HB-0 "Mariposa" 60'' x 36''

Item: K1239-HB-0
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $2,731.70

Price: $2,275.51 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 60'' x 36'' x 20''
Length 60"
Width 36"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 63
Number of Jets 5
Adjustable Jets Yes
Number Of Speeds 1
Weight 110 lbs
Minimum Floor Support 44 lbs
Drain Location Reversible
Drain Hole Size 1-1/2"
Pump Location Custom Pump Options
Pump Hertz 60
Pump Amps 7.5
Pump Voltage 120
Heater Included Yes
Heater Hertz 60
Heater Amps 12.5
Heater Voltage 120
Construction Acrylic
Slip Resistant Surface Textured
Hard Wire Service Required Yes
Voltage 120V
Features ProFlew Hydromassage Flow
Includes Pump With Air Switch And Grounding Type Plug-In Cord
Bowl Length 54"
Bowl Width 27"
Height 20"
Number of Bathers 1
Optional Skirt/Apron Yes