Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K1224-G-0 "Mariposa" 66" Air Tub

Item: K1224-G-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Overall Size 66'' x 35-7/8'' x 20''
Length 66"
Width 35-7/8"
Height to Overflow 14"
Number of Jets 120
Weight 100 lbs
Minimum Floor Support 86 lbs
Drain Included No
Drain Location Reversible
Drain Hole Size 1-1/2''
Pump Hertz 60
Pump Amps 5
Pump Voltage 120
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Textured
Height 20"
Integral Skirt/Apron No
Wattage 300 Watts