X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1224-CB-0 "Mariposa" 66" Whirlpool Bath

Item: K1224-CB-0
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 66'' x 35-7/8'' x 20''
Length 66"
Width 35-7/8"
Depth 20"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 67
Number of Jets 5
Adjustable Jets Yes
Number Of Speeds 1
Weight 110 lbs
Minimum Floor Support 42 lbs
Drain Location Reversible
Drain Hole Size 1-1/2"
Pump Location Customizable
Pump Hertz 60
Pump Amps 7.5
Pump Voltage 120
Heater Included No
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Textured
Voltage 120V
Features ProFlex Hydro-Massage Jets
Includes Pump With Air Switch and Grounding-Type Plug-In Cord
Bowl Length 59"
Bowl Width 30"
Number of Bathers 1
Optional Skirt/Apron Yes