Kohler K12183-BN "Fairfax" Vessel Filler Bathroom Sink Faucet
| Item: | K12183-BN |
| Finish: | Vibrant Brushed Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $419.00 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Faucet Hole Configuration | Single-hole |
| Number of Faucet Holes | 1 Hole |
| Spout Height | 7-1/2" |
| Spout Reach | 5" |
| Overall Height | 11-5/16" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Maximum Deck Thickness | 1-3/4" |
| Construction | Metal |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Shown With | Lever Handles |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense |
| Features | • "Flexible Connections, Temperature memory allows faucet to be turned on and off at any temperature, High-Temperature Limit for Added Safety" |
| Includes | "Touch Activated Drain, With Tailpiece" |
| Product Specifications |
| Warranty |


