X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K12181-D-BN "Fairfax" Single Hole Bathroom Sink Faucet

Item: K12181-D-BN
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 2-1/8"
Spout Reach 5"
Overall Height 7-1/2"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-3/4"
Escutcheon Included Yes
Construction Metal
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Plastic Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Water Efficient