X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K11896-SN "Purist" Grab Bar

Item: K11896-SN
Finish: Vibrant Polished Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Length 44-7/16"
Construction Metal
Extension From Wall 2-3/4"
Mounting Hardware Included Yes
Rail Diameter 1-1/4"
Flange Diameter 2-7/16"
ADA Compliant Yes
Features "42"" Grab Bar"