X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K11895-AF "Purist" Grab Bar

Item: K11895-AF
Finish: Vibrant French Gold
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $318.05

Price: $264.94 (Pricing is for Vibrant French Gold)



Details and Dimensions

Length 38-7/16"
Construction Metal
Extension From Wall 2-3/4"
Mounting Hardware Included Yes
Rail Diameter 1-1/4"
Flange Diameter 2-7/16"
ADA Compliant Yes
Features "36"" Grab Bar"