X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K11895-BN "Purist" Grab Bar

Item: K11895-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $342.50

Price: $285.30 (Pricing is for Vibrant Brushed Nickel)



Details and Dimensions

Length 38-7/16"
Construction Metal
Extension From Wall 2-3/4"
Mounting Hardware Included Yes
Rail Diameter 1-1/4"
Flange Diameter 2-7/16"
ADA Compliant Yes
Features "36"" Grab Bar"