Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K11893-AF "Purist" Grab Bar

Item: K11893-AF
Finish: Vibrant French Gold
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Length 26-7/16"
Construction Metal
Extension From Wall 2-3/4"
Mounting Hardware Included Yes
Rail Diameter 1-1/4"
Flange Diameter 2-7/16"
ADA Compliant Yes
Features 24'' Grab Bar