X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K11892-SN "Purist" Grab Bar

Item: K11892-SN
Finish: Vibrant Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $231.30

Price: $192.67 (Pricing is for Vibrant Polished Nickel)



Details and Dimensions

Length 20-7/16"
Construction Metal
Extension From Wall 2-3/4"
Mounting Hardware Included Yes
Rail Diameter 1-1/4"
Flange Diameter 2-7/16"
ADA Compliant Yes
Features "18"" Grab Bar"