Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K11891-SN "Purist" Grab Bar

Item: K11891-SN
Finish: Vibrant Polished Nickel
Online Availability: Please call for availability.
Select Finish:

List Price: $202.40

Price: $168.60 (Pricing is for Vibrant Polished Nickel)

Details and Dimensions

Length 14-13/16"
Construction Metal
Extension From Wall 2-3/4"
Mounting Hardware Included Yes
Rail Diameter 1-1/4"
Flange Diameter 2-7/16"
ADA Compliant Yes
Features 12'' Grab Bar