Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Toothbrush & Tumbler Holders
> Kohler
>
K11891-BN
Kohler K11891-BN "Purist" Hand Rail
| Item: | K11891-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $181.55 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Length | 14-13/16" |
| Construction | Metal |
| Extension From Wall | 2-3/4" |
| Mounting Hardware Included | Yes |
| Rail Diameter | 1-1/4" |
| Flange Diameter | 2-7/16" |
| ADA Compliant | Yes |
| Features | • 12'' Grab Bar |
| Product Specifications |
| Parts Breakdown |
| Warranty |


