Back to Search Results
Ferguson.com Home
>
Faucets
>
Vessel Filler Bathroom Sink Faucets
> Kohler
>
K11883-BN
Kohler K11883-BN "Margaux" Hand Rail
| Item: | K11883-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $286.55 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Length | 26-9/16" |
| Construction | Metal |
| Extension From Wall | 2-3/4" |
| Mounting Hardware Included | Yes |
| Rail Diameter | 1-1/4" |
| Flange Diameter | 2-5/8" |
| ADA Compliant | Yes |
| Features | • 24'' Grab Bar |
| Product Specifications |
| Parts Breakdown |
| Warranty |


