X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K11881-BN "Margaux" Grab Bar

Item: K11881-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Length 14-9/16"
Construction Metal
Extension From Wall 2-3/4"
Mounting Hardware Included Yes
Rail Diameter 1-1/4"
Flange Diameter 2-5/8"
ADA Compliant Yes
Features 12'' Grab Bar