X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K11876-S "Traditional" Grab Bar

Item: K11876-S
Finish: Polished Stainless
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Length 44-9/16"
Construction Metal
Extension From Wall 2-7/8"
Mounting Hardware Included Yes
Rail Diameter 1-1/4"
Flange Diameter 2-9/16"
Features "42"" Grab Bar"