X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K11876-BS "Traditional" Hand Rail

Item: K11876-BS
Finish: Brushed Stainless
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $300.45

Price: $235.85 (Pricing is for Brushed Stainless)




Details and Dimensions

Length 44-9/16"
Construction Metal
Extension From Wall 2-7/8"
Mounting Hardware Included Yes
Rail Diameter 1-1/4"
Flange Diameter 2-9/16"
Features "42"" Grab Bar"