Kohler K11875-S "Traditional" Hand Rail
| Item: | K11875-S |
| Finish: | Polished Stainless |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $197.58 (Pricing is for Polished Stainless)
Details and Dimensions
| Length | 38-9/16" |
| Construction | Metal |
| Extension From Wall | 2-7/8" |
| Mounting Hardware Included | Yes |
| Rail Diameter | 1-1/4" |
| Flange Diameter | 2-9/16" |
| Features | • "36"" Grab Bar" |
| Product Specifications |
| Parts Breakdown |
| Warranty |


