X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K11871-S "Traditional" Grab Bar

Item: K11871-S
Finish: Polished Stainless
Online Availability: Available for immediate shipment
Select Finish:

List Price: $166.05

Price: $130.35 (Pricing is for Polished Stainless)



Details and Dimensions

Length 14-13/16"
Construction Metal
Extension From Wall 2-7/8"
Mounting Hardware Included Yes
Rail Diameter 1-1/4"
Flange Diameter 2-9/16"
Features "12"" Grab Bar"