X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K11871-BS "Traditional" Grab Bar

Item: K11871-BS
Finish: Brushed Stainless
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Length 14-13/16"
Construction Metal
Extension From Wall 2-7/8"
Mounting Hardware Included Yes
Rail Diameter 1-1/4"
Flange Diameter 2-9/16"
Features "12"" Grab Bar"