X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1174-GCR-0 "Underscore" 72" x 42" Air Tub

Item: K1174-GCR-0
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $4,514.35

Price: $3,760.45 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72'' x 42'' x 23''
Length 72"
Width 42"
Height to Overflow 19"
Maximum Water Capacity (Gallons) 139
Number of Jets 122
Control Type Electronic Back-Lit
Number Of Speeds Variable
Weight 110 lbs
Minimum Floor Support 42 lbs
Drain Included No
Drain Location Center
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Amps 15
Pump Voltage 240
Heater Included Yes
Heater Hertz 60
Heater Amps 3
Heater Voltage 240
Material Acrylic
Tile Flange No
Hard Wire Service Required Yes
Features BubbleMassage Airjets
Zones of Control Feature
Includes Chromatherapy
Bowl Length 66"
Bowl Width 36"
Height 23"
Wattage 300 Watts