X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1173-H2-0 "Underscore" 66" Whirlpool Bath

Item: K1173-H2-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 66'' x 36'' x 22''
Length 66"
Width 36"
Depth 22"
Height to Overflow 16"
Number of Jets 8
Adjustable Jets Yes
Number Of Speeds Variable
Weight 130 lbs
Minimum Floor Support 61 lbs
Drain Location Reversible
Drain Hole Size 1-1/2"
Pump Hertz 50
Pump Amps 11
Pump Voltage 240
Heater Included Yes
Heater Hertz 50
Heater Amps 11
Construction Acrylic
Tub Construction Acrylics
Hard Wire Service Required Yes
Voltage 240V
Features Flexjets
Slotted Overflow
Includes Molded Lumbar Support
Additional Information Required K9698 Flexjet Trim Kit Sold Separately
Bowl Length 60-1/4"
Bowl Width 30-1/4"