X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1173-GCR-0 "Underscore" 66" Air Tub

Item: K1173-GCR-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $4,588.65

Price: $3,822.35 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 66'' x 36'' x 22''
Length 66"
Width 36"
Height to Overflow 17-3/4"
Maximum Water Capacity (Gallons) 102
Number of Jets 122
Control Type Electronic Back-Lit
Number Of Speeds Variable
Weight 105 lbs
Minimum Floor Support 60 lbs
Drain Included No
Drain Location Reversible
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Amps 15
Pump Voltage 240
Heater Included Yes
Heater Hertz 60
Heater Amps 3
Heater Voltage 240
Construction Acrylic
Tile Flange No
Hard Wire Service Required Yes
ADA Compliant No
Features BubbleMassage Airjets
Zones of Control
Slotted Overflow
Includes Chromatherapy
Bowl Length 60-1/4"
Bowl Width 30-1/4"
Height 22"
Integral Skirt/Apron No
Wattage 300 Watts