X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1170-VBW-95 "Memoirs" 66" Soaking Tub

Item: K1170-VBW-95
Finish: Ice Grey
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub Installation Type Drop In
Overall Size 66'' x 42'' x 22''
Length 66"
Width 42"
Drain Location Reversible
Construction Acrylic
Tub Construction Acrylics
Requires Dedicated Electric Circuit Yes
Features • VibrAcustic Surface, Six Concealed Speakers Send Sound Waves Through Water To Massage
• Comfort Depth Design
• Bask Heated Surface With Three Temperature Settings
Includes Molded Lumbar Support and Armrests, 25' of Wiring and Amplifer
Additional Information • Plug in your smart phone, tablet, or MP3 player via auxiliary-in cable. Add your own receiver to stream wirelessly via Bluetooth®, Customize your experience with the high-resolution color touch screen
Heater AMPS 1.1
Heater Hertz 60
Heater Voltage 120
Height 22"
Includes Inline Heater Yes
Installation Hardware Included Yes
Integral Skirt/Apron No
Wattage 120V Watts