X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1169-W1-96 "Memoirs" 66" Soaking Tub

Item: K1169-W1-96
Finish: Biscuit
Online Availability: Please call for availability.
Select Finish:

List Price: $2,659.60

Price: $2,164.91 (Pricing is for Biscuit)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 66 x 42 x 22
Length 42"
Width 66"
Depth 22"
Height to Overflow 16"
Maximum Water Capacity (Gallons) 81
Weight 80 lbs
Drain Included No
Drain Location Center
Drain Hole Size 1-1/2"
Construction Acrylic
Slip Resistant Surface Textured Bottom
Requires Dedicated Electric Circuit Yes
Features Bask heated lumbar support with three temperature settings