X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1168-H2-0 "Underscore" 60'' x 32'' Whirlpool Bath

Item: K1168-H2-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 60'' x 32'' x 21''
Length 60"
Width 32"
Depth 21"
Height to Overflow 17-1/8"
Maximum Water Capacity (Gallons) 81
Number of Jets 8
Adjustable Jets Yes
Control Type Back-Lit User Keypad
Number Of Speeds Variable
Weight 125 lbs
Drain Location Reversible
Drain Hole Size 1-1/2"
Pump Hertz 50
Pump Amps 20
Pump Voltage 220
Heater Hertz 50
Heater Amps 11
Heater Voltage 240
Construction Acrylic
Tub Construction Acrylics
Hard Wire Service Required Yes
Includes Molded Lumber Support
Additional Information Trim Not Included
Bowl Length 55-1/8"
Bowl Width 27-1/8"