Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1168-G-0 "Underscore" 60'' x 32''

Item: K1168-G-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $3,762.95

Price: $3,134.54 (Pricing is for White)

Details and Dimensions

Tub Installation Type Drop In
Overall Size 60'' x 32'' x 21''
Length 60"
Width 32"
Depth 20"
Height to Overflow 17-1/8"
Maximum Water Capacity (Gallons) 81
Number of Jets 122
Number Of Speeds Variable
Weight 100 lbs
Minimum Floor Support 55 lbs
Drain Included No
Drain Location Reversible
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Amps 15
Pump Voltage 240
Heater Included Yes
Heater Hertz 60
Heater Amps 3
Heater Voltage 240
Construction Acrylic
Tub Construction Acrylics
Hard Wire Service Required Yes
Features Zones of Control
Bowl Depth 17-1/8"
Bowl Length 55-1/8"
Bowl Width 27-1/8"
Height 21"
Number of Bathers 1
Wattage 300 Watts