X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1167-RFG-0 "Underscore" 60'' x 30'' Air Tub

Item: K1167-RFG-0
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 60'' x 30'' x 19''
Length 30"
Width 60"
Height to Overflow 15-1/8"
Maximum Water Capacity (Gallons) 59.8
Number of Jets 122
Control Type Electronic Back-lit
Weight 100 lbs
Minimum Floor Support 44 lbs
Drain Included No
Drain Location Right
Drain Hole Size 1-1/2"
Heater Included Yes
Heater Hertz 50
Heater Amps 15
Heater Voltage 220
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Hard Wire Service Required Yes
Features Zones of Control
Bowl Length 54-5/16"
Bowl Width 24-1/4"
Height 19"