Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K1167-LH2-0 "Underscore" 60'' x 30'' Whirlpool Bath

Item: K1167-LH2-0
Finish: White
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Tub Installation Type Drop In
Overall Size 60'' x 30'' x 19''
Length 30"
Width 60"
Depth 19"
Height to Overflow 15-1/8"
Maximum Water Capacity (Gallons) 59.8
Number of Jets 8
Adjustable Jets Yes
Control Type Electronic Back-lit
Number Of Speeds Variable
Weight 125 lbs
Minimum Floor Support 46 lbs
Drain Location Left
Drain Hole Size 1-1/2"
Pump Hertz 50
Pump Amps 11
Pump Voltage 240
Heater Included Yes
Heater Voltage 40
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Hard Wire Service Required Yes
Voltage 240V
Features Slotted Overflow
Additional Information Trim Not Included
Bowl Length 54-5/16"
Bowl Width 24-1/4"