X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1167-H2-0 "Underscore" 60'' x 30'' Whirlpool Bath

Item: K1167-H2-0
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 60'' x 30'' x 19''
Length 60"
Width 30"
Depth 19"
Height to Overflow 15-1/16"
Maximum Water Capacity (Gallons) 59.8
Number of Jets 8
Adjustable Jets Yes
Control Type Electronic Back-Lit
Number Of Speeds Variable
Weight 121 lbs
Minimum Floor Support 52 lbs
Drain Location Reversible
Drain Hole Size 1-1/2"
Pump Hertz 50
Pump Amps 20
Pump Voltage 220
Heater Included Yes
Heater Hertz 50
Heater Amps 11
Construction Acrylic
Tub Construction Acrylics
ADA Compliant Yes
Additional Information Trim Not Included
Bowl Length 54-3/8"
Bowl Width 24-5/16"