X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1167-G-0 "Underscore" 60'' x 30'' Air Tub

Item: K1167-G-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 60'' x 30'' x 19''
Length 60"
Width 30"
Depth 19"
Height to Overflow 15-1/16"
Maximum Water Capacity (Gallons) 60
Number of Jets 122
Control Type Electronic Back-Lit
Number Of Speeds Variable
Weight 96 lbs
Minimum Floor Support 50 lbs
Drain Included No
Drain Location Reversible
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Amps 15
Pump Voltage 120
Heater Included Yes
Heater Hertz 50
Heater Amps 15
Heater Voltage 220
Construction Acrylic
Tub Construction Acrylics
Hard Wire Service Required Yes
ADA Compliant Yes
Features Zones-Of-Control
Bowl Depth 15-1/16"
Bowl Length 54-3/8"
Bowl Width 24-5/16"
Height 19"
Number of Bathers 1
Wattage 300 Watts