X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1165-S1-0 "Sunward" 72" x 42" Soaking Tub

Item: K1165-S1-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,019.35

Price: $835.87 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72 x 42 x 20
Length 42"
Width 72"
Depth 20"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 75
Weight 75 lbs
Drain Included No
Drain Location Reversible
Drain Hole Size 1-1/2"
Construction ExoCrylic
Features Exocrylic - Acrylic