X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1164-S1-0 "Sunward" 72" x 42" Whirlpool Bath

Item: K1164-S1-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 72 x 42 x 20
Length 42"
Width 72"
Depth 20"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 75
Number of Jets 6
Adjustable Jets Yes
Control Type Pump with air switch and grounding-type plug-in cord
Number Of Speeds Single Speed
Weight 110 lbs
Drain Location Reversible
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Amps 7.5
Pump Voltage 120
Heater Included No
Construction ExoCrylic
Hard Wire Service Required Yes
Voltage 120V