X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1164-S1G-0 "Sunward" 72" x 42" Air Tub

Item: K1164-S1G-0
Finish: White
Online Availability: Please call for availability.
Select Finish:

List Price: $2,789.75

Price: $2,323.86 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72'' x 42'' x 20''
Length 72"
Width 42"
Depth 20"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 75
Number of Jets 120
Weight 110 lbs
Drain Included No
Drain Location Reversible
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Amps 5
Pump Voltage 120
Construction ExoCrylic
Tub Construction Acrylics
Slip Resistant Surface Textured Bottom
Voltage 120V
Additional Information Oval Shape, Molded Lumbar Support and Armrests