X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1163-S1-0 "Sunward ExoCrylic" 60'' x 42'' Soaking Tub

Item: K1163-S1-0
Finish: White
Select Finish:

List Price: $865.60

Price: $704.60 (Pricing is for White)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Tub Installation Type Drop In
Overall Size 60'' x 42'' x 21''
Length 60"
Width 42"
Depth 18-1/2"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 57
Weight 75 lbs
Minimum Floor Support 33 lbs
Drain Included No
Drain Location Center Rear
Drain Hole Size 1-1/2"
Construction Acrylic
Tub Construction Acrylics
Features Molded Lumbar Support and Armrests
Additional Information Must Be Purchased in Quantities of Six
Bowl Length 53-1/2"
Bowl Width 32-1/8"
Height 20"