X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1162-S1HB-0 "Sunward ExoCrylic" 60'' x 42'' Whirlpool Bath

Item: K1162-S1HB-0
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 60 x 42 x 20
Length 42"
Width 60"
Depth 20"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 57
Number of Jets 6
Adjustable Jets Yes
Control Type Pump with air switch and grounding-type plug-in cord
Number Of Speeds 1
Weight 110 lbs
Heater Included Yes
Construction Acrylic
Decorative Trim Rings Included Yes
Decorative Trim Ring Finish Color Matched
Hard Wire Service Required Yes
Voltage 120V