X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1162-S1G-0 "Sunward" 60'' x 42'' Air Tub

Item: K1162-S1G-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 60'' x 42'' x 20''
Length 42"
Width 60"
Depth 20"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 57
Number of Jets 120
Adjustable Jets No
Control Type Electronic keypad
Number Of Speeds Variable Speed
Weight 110 lbs
Drain Included No
Drain Location Reversible
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Amps 5
Pump Voltage 120
Construction ExoCrylic
Tub Construction Acrylics
Hard Wire Service Required Yes
Features 120 BubbleMassage airjets